Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarpaulin, Drainage, Cut Size 5x5Ft

  • Mfr # 3ZRU3

  • Zoro # G1796182


product price: $21.99
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZRU3
Zoro #
G1796182
UPC #
190735483503
Country of Origin
China

Dimensions

Leak Diverter Width
5 ft
Leak Diverter Length
5 ft
Cut Size
5 x 5ft
Leak Diverter Dimensions
5 ft x 5 ft
D-Ring Width
1 3/8 in
Material Thickness
1/4 mm
Thread Size
3/4 in
D-Ring Height
1 in
D-Ring Size
1 in x 1 3/8 in

Details

Item
Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Shape
Square
Net Weight
1.32 lb
Connection
3/4 in GHT Male
Material
Polyethylene
Color
Silver/Black
Leak Diverters Installation Method
Hang by Corners
Fabric Weight
5.4 oz/sq yd
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
D-Ring Material
Steel
Thread Type
GHT
Mildew Resistant
Yes
UV Resistant
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Minimum Temperature for Flexibility
23 Degrees F
Components Included
(1) Leak Diverter
Telescoping Pole Included
No
Number of Leak Diverters Included
1
Gender
Male
Manufacturer Warranty
1 yr
California Fire Marshal Approved
No
Leak Diverter Application
Ceiling, Pipe

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.