Zoro Homepage

Tarpaulin, Drainage, CutSize10x10Ft

  • Mfr # 3ZRU4

  • Zoro # G0367132


product price: $53.99
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Leak Diverter Width
10 ft
Leak Diverter Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZRU4
Zoro #
G0367132
UPC #
190735483510
Country of Origin
China

Dimensions

Leak Diverter Width
10 ft
Leak Diverter Length
10 ft
D-Ring Size
1 in x 1 3/8 in
Material Thickness
1/4 mm
Thread Size
3/4 in
Leak Diverter Dimensions
10 ft x 10 ft
D-Ring Width
1 3/8 in
D-Ring Height
1 in

Details

Item
Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Shape
Square
Net Weight
4.3 lb
Connection
3/4 in GHT Male
Leak Diverters Installation Method
Hang by Corners
Color
Silver/Black
Material
Polyethylene
Fabric Weight
5.4 oz/sq yd
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Gender
Male
D-Ring Material
Steel
California Fire Marshal Approved
No
Indoor/Outdoor Use
Indoor, Outdoor
Thread Type
GHT
Number of Leak Diverters Included
1
Mildew Resistant
Yes
Telescoping Pole Included
No
Minimum Temperature for Flexibility
23 Degrees F
Components Included
(1) Leak Diverter
UV Resistant
Yes
Manufacturer Warranty
1 yr
Leak Diverter Application
Ceiling, Pipe

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 10 ft, Leak Diverter Width 10 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.