Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Armless, Black, Petite, 275 lb

  • Mfr # 830KL4

  • Zoro # G415544691


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Maximum Seat Height
22 3/4 in
Includes
Assembly Hardware
Rolling
Yes
Swivel
Yes
Overall Depth
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830KL4
Zoro #
G415544691
UPC #
-
Country of Origin
China

Dimensions

Maximum Seat Height
22 3/4 in
Overall Depth
24 1/2 in
Seat Depth
17 3/4 in
Caster/Glide Diameter
2 in
Notional Size
Petite
Back Depth
3 1/2 in
Minimum Overall Height
33 1/2 in
Seat Thickness
3 1/2 in
Back Height
15 1/2 in
Seat Width
19 in
Minimum Seat Height
18 in
Back Width
17 1/4 in
Maximum Overall Height
38 in
Overall Width
22 3/4 in

Details

Item
Task Chair
Includes
Assembly Hardware
Rolling
Yes
Swivel
Yes
Caster/Glide Type
Swivel
Standards
BIFMA
Maximum Back Tilt
0 Degrees
Includes Footrest
No
Seat Adjustments
Height
Upholstered Back
Yes
Series
Armless Office Chairs
Upholstered Seat
Yes
Maximum Seat Tilt
0 Degrees
Weight Capacity
275 lb
Frame Material
Steel, Wood
Caster/Glide Material
Nylon
Frame Color
Black
Number of Casters/Glides
5
Number of Feet
5
Assembly
Partially Assembled
Support Style
Column
Seat Color
Black
Swivel Angle
360 Degrees
Tilting Back
No
Adjustable Tilt Tension
No
Minimum Back Tilt
0 Degrees
Adjustable Seat
Yes
Waterfall Seat
No
Back Color
Black
Lumbar Support
No
Includes Assembly Tools
Yes
Back Material
Foam, Fabric, Plywood, Steel
Style Classification
Executive
Seat Material
Foam, Fabric, Plywood
Minimum Seat Tilt
0 Degrees

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 22 3/4 in, Overall Depth 24 1/2 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 17 3/4 in, Seat Width 19 in, Seat Material Foam, Fabric, Plywood, Back Material Foam, Fabric, Plywood, Steel, Caster/Glide Type Swivel, Frame Material Steel, Wood, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.