Grade A325, 1 in Tension Control Bolt, Black Oxide Steel, 3 1/2 in L, 110 PK

  • Mfr # 438212-BR

  • Zoro # G3262262


product price: $1,051.99
/pk 110, $9.56/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1 in
Fastener Length
3 1/2 in
Head Width
2 5/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438212-BR
Zoro #
G3262262
UPC #
087302092957
Country of Origin
United States

Dimensions

Thread Size
1 in
Fastener Length
3 1/2 in
Head Width
2 5/32 in
Head Height
39/64 in
Thread Length
1 3/4 in
Overall Length
3 1/2 in
Head Dia.
2 5/32 in
Grip Size
1 3/4 in
Minimum Thread Length
1 3/4 in
Screw Size
1 in
Head Diameter
2 5/32 in
Thread Size
1"-8
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A325
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1
Item
Tension Control Bolt
Thread Type
Coarse
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Rockwell Hardness
HRC25
Structural Bolt Type
Tension Control Bolt
Head Style
Twist-Off
Tensile Strength
120,000 psi
Globally Sourced
Made in USA*
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.6
Thread Fit
2A
Material Quality Standard
ASTM A325, ASTM F1852-1
Includes Washer
Yes
Pack Size
Bulk Pack
Thread Type
Coarse
Includes Nut
Yes
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F1852-1
Bolt Material
Steel
Drive Type
External Hex
Finish Type
Black Oxide
Head Shape
Hex
Material Type
Steel

Description

Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 2 5/32 in, Head Height 39/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.