Grade A325, 3/4 in Tension Control Bolt, Black Oxide Steel, 2 1/4 in L, 270 PK
Mfr # TC3007502250CASK-270P
Zoro # G2032947
product price: $921.99
/pk 270, $3.41/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4 in
Fastener Length
2 1/4 in
Head Width
1 9/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3007502250CASK-270P
Zoro #
G2032947
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4 in
Fastener Length
2 1/4 in
Head Width
1 9/16 in
Overall Length
2 1/4 in
Head Height
15/32 in
Thread Length
1 3/8 in
Head Dia.
1 9/16 in
Thread Size
3/4"-10
Head Diameter
1 9/16 in
Screw Size
3/4 in
Minimum Thread Length
1 3/8 in
Grip Size
7/8 in
Fastener Length
2 1/4 in
Description
Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 9/16 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.