Grade A325, 7/8 in Tension Control Bolt, Black Oxide Steel, 3 1/2 in L, 150 PK
Mfr # 438162-BR
Zoro # G1684435
product price: $1,147.99
/pk 150, $7.65/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8 in
Fastener Length
3 1/2 in
Head Width
1 7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438162-BR
Zoro #
G1684435
UPC #
087302092810
Country of Origin
United States
Dimensions
Thread Size
7/8 in
Fastener Length
3 1/2 in
Head Width
1 7/8 in
Thread Length
1 1/2 in
Head Height
35/64 in
Overall Length
3 1/2 in
Head Dia.
1 7/8 in
Head Diameter
1 7/8 in
Thread Size
7/8"-9
Minimum Thread Length
1 1/2 in
Screw Size
7/8 in
Grip Size
2 in
Fastener Length
3 1/2 in
Description
Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.