Zoro Homepage

Tee, Low Lead Brass, 1000 psi

  • Mfr # 707024-05

  • Zoro # G1830678


product price: $8.95
/ea

Key Features

Fitting Material
Brass x Brass
For Hose I.D.
5/16 in
Fitting Connection Type
Hose Barb x Hose Barb
Fitting Size
5/16 in x 1/2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707024-05
Zoro #
G1830678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
5/16 in x 1/2 in
Hose Fitting A Size
5/16 in
Hose Fitting B Size
1/2 in
Barb Size
5/16 in
Tube Size
5/16"

Description

Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Tee, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Type N/A, 5/16 in x 1/2 in, Male x Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.