Tee Low Lead Brass Forged Female Tee, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # 706201-08

  • Zoro # G8656837


product price:  $24.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706201-08
Zoro #
G8656837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
2 1/8 in
Pipe Size
1/2"
Fitting Side D Outside Diameter
3/4 in
Fitting Thread Size C
1/2 in -14
Fitting Thread Size B
1/2 in -14
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2 in -14
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side C Outside Diameter
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Forged Female Tee
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Tee
Standards
NSF 61 ANNEX G
Temp. Range
-65 Degrees To 250 Degrees F
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side C Type
NPT
Fitting Side C Pipe Threading
14
Fitting Side C Gender
Female
Max. Steam Pressure
250 psi
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
1,000 psi
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No

Description

Female Tee, Brass, CA2745, 1/2 in, Female, NPT, 1 3/8 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 3/4 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 3/4 in, 14, 1/2 in -14, 3/4 in, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.