Tee, White Drain, Slip Connection
Mfr # 35337
Zoro # G4772868
product price: $5.39
/eaKey Features
Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35337
Zoro #
G4772868
UPC #
091712353379
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1-1/2"
Size
1-1/2"
Fits Pipe Size
1 1/2 in
Details
Item
Tee
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
For Use With
Wall Drain
Includes
1-1/2" Washer
Standards
UPC
Color
White
Connection
Slip Joint
Material
Plastic
Connection Type
Slip
Ligature Resistant
No
Application
Wall Drain
Basic Fitting Shape
Tee
Product Type
Tee
Description
Tee, Product Type Tee, Includes 1 1/2 in Washer, Standards UPC, Application Wall Drain, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.