Shop ZORO SELECT
See all product information
Create Account
Telescope Box, Kraft, 72H x 6L x 6W in
- Mfr # 1GC350
- Zoro # G622432255
product price:Â
$
16.15
/ea
Sold in multiples of 15 for
$242.25
Key Features
Wall Type
Single Wall
Inside Width
6 in
Maximum Load Capacity
65 lb
Fluting Profile
C Flute
Box Shape
Tall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GC350
- Zoro #
- G622432255
- UPC #
- -
- Country of Origin
- United States
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Fluting Profile
- C Flute
- Box Shape
- Tall
- Box Color
- Kraft
- Item
- Telescope Box
- Post-Consumer Recyclability
- 60 %
- Material
- Corrugated Cardboard
- Closure Style
- FOL
- Loading Style
- Top Loading
- Board Test
- 32 ECT
- Adjustability Style
- Telescopic
- Shell Material
- Corrugated Cardboard
Dimensions
- Inside Width
- 6 in
- Inside Length
- 6 in
- Inside Height
- 72 in, 143 in
- Wall Thickness
- 3/16 in
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 72 in, 143 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.