TelescopeBox, Kraft, 61Hx3.75Lx3.75Win
- Mfr # 1GC359
- Zoro # G322432241
product price:Â
$
22.95
/ea
Sold in multiples of 10 for
$229.50
Key Features
Loading Style
Top Loading
Adjustability Style
Telescopic
Box Shape
Tall
Board Test
32 ECT
Wall Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GC359
- Zoro #
- G322432241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 3/16 in
- Inside Width
- 4 1/16 in
- Inside Height
- 30 3/4 in, 31 in
- Inside Length
- 37 5/16 in
Details
- Loading Style
- Top Loading
- Item
- Telescope Box
- Adjustability Style
- Telescopic
- Box Shape
- Tall
- Board Test
- 32 ECT
- Closure Style
- FOL
- Post-Consumer Recyclability
- 60 %
- Fluting Profile
- C Flute
- Maximum Load Capacity
- 65 lb
- Material
- Corrugated Cardboard
- Wall Type
- Single Wall
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 37 5/16 in, Inside Width 4 1/16 in, Inside Height 30 3/4 in, 31 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.