Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic Jar Sampler, 4 to 8 Ft L

  • Mfr # 7308

  • Zoro # G4075416


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Poles, Polypropylene Head
Range
4 to 8 ft
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head
Capacity - Metric
1 L
Capacity - Imperial
32 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7308
Zoro #
G4075416
UPC #
-
Country of Origin
United States

Dimensions

Maximum Handle Length
8 ft
Minimum Handle Length
4 ft

Details

Item
Telescopic Sampler
Material
Aluminum Poles, Polypropylene Head
Range
4 to 8 ft
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head
Capacity - Metric
1 L
Capacity - Imperial
32 fl oz
Pre-Cleaned
None
Head Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Shaft Material
Aluminum
Autoclavable
No
Product Type
Telescopic Sampler

Description

Telescopic Sampler, Head Material Polypropylene, Product Type Telescopic Sampler, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 4 ft, Maximum Handle Length 8 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head, Standards Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.