Zoro Homepage

Telescopic Sampler, Poly/Alum, 5 to 12 Ft

  • Mfr # 7312

  • Zoro # G4118502


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Poles, Polypropylene Head
Range
5 to 12 ft
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head
Pre-Cleaned
None
Product Type
Telescopic Sampler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312
Zoro #
G4118502
UPC #
-
Country of Origin
United States

Dimensions

Maximum Handle Length
12 ft
Minimum Handle Length
5 ft

Details

Item
Telescopic Sampler
Material
Aluminum Poles, Polypropylene Head
Range
5 to 12 ft
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head
Pre-Cleaned
None
Product Type
Telescopic Sampler
Capacity - Imperial
32 fl oz
Shaft Material
Aluminum
Capacity - Metric
1 L
Head Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No

Description

Telescopic Sampler, Head Material Polypropylene, Product Type Telescopic Sampler, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 5 ft, Maximum Handle Length 12 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head, Standards Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.