6 in x 6 in x 72 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL52
Zoro # G6462986
product price: $5.99
/eaSold in multiples of 15 for $89.85
Key Features
Inside Length
6 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55VL52
Zoro #
G6462986
UPC #
841436087285
Country of Origin
United States
Dimensions
Inside Length
6 in
Inside Width
6 in
Inside Height
72 in
Outside Height
72 5/8 in
Outside Width
6 3/8 in
Outside Length
6 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
6x6x72
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
HSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 72 in, 6x6x72 in Inside LxWxH, 32 ECT, HSC, Outside Length 6 in, Outside Width 6 in, Outside Height 72 in, 6 3/8x6 3/8x72 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.