Zoro Homepage

Telescoping Wand, 24 Ft, Fiberglass

  • Mfr # 1MDH7

  • Zoro # G0711155


product price: $294.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Max. Pressure
4,000 psi
Max. Fluid Temp.
200 Degrees F
Inlet
3/8 in (M) Q.C.
Length
24 ft
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDH7
Zoro #
G0711155
UPC #
190735402405
Country of Origin
China

Dimensions

Length
24 ft
Wand Length
24 ft
Outlet Diameter
1/4 in
Overall Length
24 ft
Inlet Diameter
3/8 in

Details

Max. Pressure
4,000 psi
Max. Fluid Temp.
200 Degrees F
Inlet
3/8 in (M) Q.C.
Material
Fiberglass
Item
Pressure Washer Wand
Max. Flow
8 gpm
Outlet
1/4 in Q.C.
Includes
Quick Connecting Fittings, Spray Gun
For Use With
Pressure Washers
Product Type
Telescoping Wand
Pressure - Maximum
4,000 psi
Fluid Temperature - Maximum
200 Degrees F
Inlet Gender
Male
Flow - Maximum
8 gpm
Compatible Manufacturer Number
ARTEL-BELT
Outlet Gender
Female
Flow - Minimum
8 gpm

Description

Pressure Washer Wand, Length 24 ft, Max. Pressure 4,000 psi, Max. Flow 8 gpm, Inlet 3/8 in (M) Q.C., Outlet 1/4 in Q.C., Max. Fluid Temp. 200 Degrees F, Material Fiberglass, Includes Quick Connecting Fittings, Spray Gun, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.