Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 4JPN8

  • Zoro # G1073651


product price: $53.55
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 932 Degrees
Temp. Range (C)
-50 Degrees to 500 Degrees
Probe Length
9 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPN8
Zoro #
G1073651
UPC #
190735511930
Country of Origin
China

Dimensions

Probe Length
9 in
Probe Wire Length
3 ft 2 1/2 in
Wire Length
38.5"
Manufacturers Warranty Length
1 yr
Probe Dia.
7/64 in
Probe Tip Diameter
0.109 in
Probe Size
9 in
Manufacturer Warranty Length
1 yr
Cable Length
3 ft 3 1/2 in

Details

Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 932 Degrees
Temp. Range (C)
-50 Degrees to 500 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
Stainless Steel
Use
Industrial Surface
Response Time
Less Than 1 sec
Probe Material
Stainless Steel
Temperature Measuring Element
K Thermocouple
For Liquids and Gels
No
Maximum Wire Gauge
26 AWG
Junction Type
Ungrounded
Maximum Temperature F
932 Degrees F
Handle Material
Plastic
For Solids
No
Includes Thermowell
No
Probe Bend
Straight
For Air
Yes
Minimum Temperature F
-58 Degrees F
For Gases
No
Thermocouple Type
Type K
For Application
Air, Surface
Cable Material
PVC
Tip Style
Rounded
Head Material
Stainless Steel
For Surfaces
Yes
Minimum Temperature C
-50 Degrees C
Temperature Range
-58 Degrees to 932 Degrees F/-50 Degrees to 500 Degrees C
Connector Type
Mini Plug
Handle Type
Straight Handle
Maximum Temperature C
500 Degrees C
Maximum Temperature °C
500 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
932 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
932 Degrees F
Maximum Temperature °C
500 Degrees C
Minimum Temperature °C
-50 Degrees C

Description

Surface Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Mini Plug, Probe Size 9 in, Cable Length 3 ft 3 1/2 in, -58 Degrees to 932 Degrees F/-50 Degrees to 500 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.