Temperature Screening Sign, 10" W x 14" H, English, Spanish, Aluminum, White
Mfr # HWB770A1410
Zoro # G8447942
product price: $23.99
/eaKey Features
Header
Stop
Legend
Stop Mandatory Temperature Screening Station Alto Estaci?n De Control De Temperatura Corporal Obligatoria
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB770A1410
Zoro #
G8447942
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.032 in
Details
Item
Temperature Screening Sign
Header
Stop
Legend
Stop Mandatory Temperature Screening Station Alto Estaci?n De Control De Temperatura Corporal Obligatoria
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Blue
Description
Bilingual Temperature Screening Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Alto Mandatory Temperature Screening Station Estación De Control De Temperatura Corporal Obligatoria, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.