Template, Plain, Prime Coat, 4.5x4.5, PK3
- Mfr # 1WAJ2
- Zoro # G614701727
product price:Â
$
15.49
/pk of 3, $5.16/ea
Key Features
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Load Capacity
75 lb
Material
Steel
Bearing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WAJ2
- Zoro #
- G614701727
- UPC #
- 190735033104
- Country of Origin
- China
- Load Capacity
- 75 lb
- Material
- Steel
- Bearing Type
- Plain
- Item
- Butt Hinge
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Frame Leaf Height
- 4 1/2 in
- Frame Leaf Thickness
- 0.134 in
- Door Leaf Width
- 4 1/2 in
- Door Leaf Height
- 4 1/2 in
- Frame Leaf Width
- 4 1/2 in
- Door Leaf Thickness
- 0.134 in
Description
Butt Hinge, Steel, Gray Enamel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.