Zoro Homepage

Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250

  • Mfr # 87097

  • Zoro # G7475045


product price: $76.39
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Width
8 in
Color
Kraft
Depth
4 1/2 in
Bag Material
Paper
Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87097
Zoro #
G7475045
UPC #
079594845977
Country of Origin
Multiple

Dimensions

Width
8 in
Depth
4 1/2 in
Height
10 1/4 in
Length
10 1/4 in

Details

Item
Shopping Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Bag Name
60#
Load Rating
7 lb
Recycled Paper
Yes
Bag Item
Shopping Bag
Bag Handle
Paper Twist
Handle
Paper Twist
Bottom
Flat
Bag Gusset
4 1/2 in
Basis Weight
60 lb
Handle Type
Paper Twist
Bag Type
Standard Merchandise Bag
Weight Capacity
7 lb
Package Configuration
Bundle
Bag Bottom Type
Flat
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Paper Twist, Message Not Applicable, Bag Bottom Type Flat, Shopping Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 8 in, Depth 4 1/2 in, Height 10 1/4 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.