Zoro Homepage

Tension Bar, Steel, 70 In L

  • Mfr # 4LVL9

  • Zoro # G1625477


product price: $18.55
/ea

Key Features

Gauge
7 ga
Height
5/8 in
Material
Steel
Finish
Galvanized
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVL9
Zoro #
G1625477
UPC #
190735514757
Country of Origin
China

Dimensions

Height
5/8 in
Length
70 in
Width
3/16 in
Compatible Diameter
5/8 in diameter

Details

Item
Tension Bar
Gauge
7 ga
Material
Steel
Finish
Galvanized
Product Type
Tension Bar

Description

Tension Bar, Product Type Tension Bar, Material Steel, Compatible Diameter 5/8 in diameter, Gauge 7 ga, Includes Not Applicable, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.