Zoro Homepage

Terminal Post, 6 Ft.

  • Mfr # 4LVL3

  • Zoro # G1327995


product price: $40.75
/ea

Key Features

Diameter
2 3/8 in
Gauge
16 ga
Height
72 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVL3
Zoro #
G1327995
UPC #
190735514696
Country of Origin
China

Dimensions

Diameter
2 3/8 in
Height
72 in
Length
72"
Overall Width
2 3/8 in
Overall Height
6 ft

Details

Item
Terminal Post
Gauge
16 ga
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
Chain Link Fencing
Product Type
Terminal Post

Description

Terminal Post, Product Type Terminal Post, Material Steel, Overall Height 6 ft, Color Silver, Diameter 2 3/8 in, Overall Width 2 3/8 in, Gauge 16 ga, Finish Galvanized, For Use With Chain Link Fencing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.