Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Strip Adapter, Red, 20 A

  • Mfr # 5TXA4

  • Zoro # G2133695


product price: $3.15
/ea

Key Features

Length
1-1/2"
Color
Red
Max Amps
20A
Features
6-32 Screw Thread
For Use With
4mm Sheathed Banana Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXA4
Zoro #
G2133695
UPC #
190735532867
Country of Origin
China

Dimensions

Length
1-1/2"

Details

Item
Terminal Strip Adapter
Color
Red
Max Amps
20A
Features
6-32 Screw Thread
For Use With
4mm Sheathed Banana Plug
Body Material
Brass
Contact Material
Brass
Standards
CE
Operating Temp.
14 to 212 Degrees F
Hands Free Voltage
600V AC
Hand Held Voltage
33V AC/70V DC
Max. Amps
20 A
Contact Finish
Nickel Plated

Description

Terminal Strip Adapter, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 20 A, Color Red, Body Material Brass, Length 1-1/2 In., Features 6-32 Screw Thread, Use with 4mm Sheathed Banana Plug, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.