Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip, 30VAC/60VDC, Black, PK10

  • Mfr # 5TXD3

  • Zoro # G1257243


product price: $12.19
/pk 10, $1.22/ea

Key Features

Color
Black
Max Amps
5A
Application
Patching to Terminals, Wire Wrap Pins and Banana Jacks
Temperature Range
Up to 215 Degrees F
Features
Grabber Test Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXD3
Zoro #
G1257243
UPC #
190735533055
Country of Origin
China

Details

Item
Mini Hook Clip
Color
Black
Max Amps
5A
Application
Patching to Terminals, Wire Wrap Pins and Banana Jacks
Temperature Range
Up to 215 Degrees F
Features
Grabber Test Clips
Hand Held Voltage
30V AC/60V DC
Contact Finish - Test Lead Connector
Gold Plated
Max. Amps
5
Item - Test Lead Connector
Mini Hook Clip
Color - Test Lead Connector
Black
Operating Temp.
Up to 215 Degrees F
Insulating Material
ABS
Contact Material - Test Lead Connector
Beryllium Copper
Contact Material
Beryllium Copper
Insulating Material - Test Lead Connector
ABS
Hands Free Voltage
300V DC
Max. Amps - Test Lead Connector
5
Contact Finish
Gold Plated
Spring Material
Stainless Steel
Shop By
Closeouts
Maximum Operating Temperature
215 Degrees F
Maximum Current
5 A
Insulation Material
ABS Plastic

Description

Mini Hook Clip, Maximum Current 5 A, Color Black, Hand Held Voltage 30V AC/60V DC, Hands Free Voltage 300V DC, Features Grabber Test Clips, Tip Material Beryllium Copper, Insulation Material ABS, Maximum Operating Temperature 215 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.