Test Clip Lead, CAT II 1000V, Shrouded Banana Plug, Clip Has 0.5" Jaw Opening, 3 ft. 4", Black, Red

  • Mfr # 4WPZ9

  • Zoro # G2625892


product price:  $23.39
/pr

Key Features

Instrument Safety Rating
CAT II 1000V
Plug and Connector Description
Shrouded Banana Plug, Clip Has 0.5" Jaw Opening
Length
3 ft. 4"
Color
Black, Red
Max Amps
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WPZ9
Zoro #
G2625892
UPC #
190735522851
Country of Origin
China

Dimensions

Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Length - Test Lead
3 ft 4 in
Wire Size
18 AWG

Details

Item
Test Clip Lead
Instrument Safety Rating
CAT II 1000V
Plug and Connector Description
Shrouded Banana Plug, Clip Has 0.5" Jaw Opening
Color
Black, Red
Max Amps
8A
Features
Test Clip Leads can Help to Expand Testing Capabilities
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Wire Insulation
Double Insulation
Wire Gauge
18
Safety Rating
CAT II 1000V
Number of Cords
2
Max. Amps - Test Lead
8
Color Code - Test Lead
Black/Red
Max. Amps
8
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead
1,000
Max. Voltage
30VAC/60DC
Item - Test Lead
Test Clip Leads
Connection - Test Lead
Right Angle Shrouded Plug to 5 Way Clip
Color Code
Black, Red
Maximum Current
8 A
Test End Termination
5 Way Clip
Number of Test Leads
2
Maximum Voltage
1,000 V
Meter Connection Type
Right Angle Shrouded Plug

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 3/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT II 1000V, Maximum Current 8 A, Meter Connection Type Right Shrouded Plug, Features Test Clip Leads can Help to Expand Testing Capabilities, Manufacturers Warranty Length 1 yr, Wire Size 18 AWG, Wire Insulation Double Insulation, Test End Termination 5 Way Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.