Zoro Homepage

Test cylinder Transport Rack, 6 In

  • Mfr # 5ZPX4

  • Zoro # G5736805


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
6 mo
Product Type
Cylinders Transport Rack
Compatible Product Type
Cylinder Molds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZPX4
Zoro #
G5736805
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo

Details

Item
6 in Test Cylinder Transport Rack
Product Type
Cylinders Transport Rack
Compatible Product Type
Cylinder Molds

Description

6 in Test Cylinder Transport Rack, Product Type Cylinders Transport Rack, Compatible Product Type Cylinder Molds, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.