Zoro Homepage

Test Head Tube, 30 In

  • Mfr # N-30

  • Zoro # G4063595


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Type
Smoke Detector
Product Type
Test Head Tube
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-30
Zoro #
G4063595
UPC #
752595000049
Country of Origin
United States

Dimensions

Overall Length
30 in

Details

Item
Test Head Tube
Type
Smoke Detector
Product Type
Test Head Tube

Description

Test Head Tube, Product Type Test Head Tube, Overall Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.