Zoro Homepage

Test Lead Kit

  • Mfr # 4WRD7

  • Zoro # G2759583


product price: $63.55
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
3 ft. 3"
Includes
(2) Modular Test Probe (4WRC5); (2) Modular Industrial Alligator Clip (4WRA9) and Modular Test Lead Set (4WRA7)
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WRD7
Zoro #
G2759583
UPC #
190735523094
Country of Origin
China

Dimensions

Length
3 ft. 3"
Manufacturers Warranty Length
1 yr
Length - Test Lead
3 ft 3 in

Details

Item
Modular Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Includes
(2) Modular Test Probe (4WRC5); (2) Modular Industrial Alligator Clip (4WRA9) and Modular Test Lead Set (4WRA7)
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Safety Rating
Cat III 1000V
Max. Voltage - Test Lead Kit
1,000
Includes - Test Lead Kit
Modular Test Clips, Modular Test Leads, Modular Test Probes
Item - Test Lead Kit
Modular Test Lead Kit
Number of Test Leads
2
Maximum Voltage
1,000 V
Number of Alligator Clips
2
Meter Connection Type
Straight Shrouded Plug
Test End Termination
Alligator Clips, Probe

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRA9 Modular Industrial Alligator Clip, (2) 4WRC5 Modular Test Probe, 4WRA7 Modular Test Lead Set, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Test End Termination Alligator Clip, Standard Probe, Meter Connection Type Shrouded Banana Plug, Number of Alligator Clips 2, Number of Test Leads 2, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.