Zoro Homepage

Test Lead Kit

  • Mfr # 4WRD9

  • Zoro # G0369835


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Length
4 ft.
Includes
(2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); (2) Large Modular Alligator Test Clip (4WRC3); (2) Modular Industrial Test Probe (4WRC6) and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4)
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Safety Rating
Cat III 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WRD9
Zoro #
G0369835
UPC #
190735523117
Country of Origin
China

Dimensions

Length
4 ft.
Manufacturers Warranty Length
1 yr
Length - Test Lead
4 ft

Details

Item
Modular Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Includes
(2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); (2) Large Modular Alligator Test Clip (4WRC3); (2) Modular Industrial Test Probe (4WRC6) and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4)
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Safety Rating
Cat III 1000V
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Max. Voltage - Test Lead Kit
1,000
Includes - Test Lead Kit
Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Meter Connection Type
Straight Shrouded Plug
Maximum Voltage
1,000 V
Number of Alligator Clips
4
Number of Test Leads
2
Test End Termination
Alligator Clips, Probe

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRA9 Modular Heavy Duty Plunger Alligator Test Clip, (2) 4WRC3 Large Modular Alligator Test Clip, (2) 4WRC6 Modular Industrial Test Probe, 4WRC4 Modular Test Lead Shrouded Straight to Shrouded Right Angle, Length 4 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Test End Termination Alligator Clip, Standard Probe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.