Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Sieve, 200mm, Brass Frame, 10000micron

  • Mfr # 5JCH2

  • Zoro # G2345537


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Height
66 mm
Frame Material
Brass
Mesh Size
Coarse
Overall Depth
66 mm
Opening Size
10,000 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JCH2
Zoro #
G2345537
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 mm
Mesh Size
Coarse
Overall Depth
66 mm
Opening Size
10,000 micron
Outside Dia.
200 mm
Mesh Size Range
Fine
Inside Depth
66 mm
US Standard Screen Size
10,000 micron
Outside Diameter
7 7/8 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
AASHTO M92, ASTM E11
Type
Plain Weave
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Plain Weave, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Coarse, Mesh Size Range Fine, Wire Dia. -, Opening Size 10,000 micron, Outside Dia. 200 mm, Overall Depth 66 mm, AASHTO M92, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.