Zoro Homepage

Test Tube, Rim, Glass, 18mm X 150mm, PK72

  • Mfr # 5PTG2

  • Zoro # G3310237


product price: $43.15
/pk 72, $0.60/ea

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Nominal Capacity - English
0.57 oz
Labware Length - English
5.91 in
Max. Temp. (F)
248
Labware Nominal Capacity - Metric
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PTG2
Zoro #
G3310237
UPC #
190735559727
Country of Origin
China

Dimensions

Labware Length - English
5.91 in
Labware Outside Dia. - Metric
18 mm
Labware Length - Metric
150 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
18 mm

Details

Item
Test Tube with Rim
For Use With
Centrifugation, Liquid Handling
Labware Nominal Capacity - English
0.57 oz
Max. Temp. (F)
248
Labware Nominal Capacity - Metric
25 mL
Temp. Range (C)
0 Degrees to 120 Degrees C
Special Features
Beaded Rim, Round Bottom
Max. Temp. (C)
120
Labware Tube Type
Test Tube
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Labware Basic Material
Glass
Temp. Range (F)
0 Degrees to 248 Degrees F
Labware Body Color
Clear
Tolerance
+/-2%
Nominal Capacity - English
0.57 oz
Nominal Capacity - Metric
25 mL
Graduated
No
Includes Closure
No
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Body Material
Type I Borosilicate Glass
Tube Type
Test Tube

Description

Test Tube with Rim, Nominal Capacity - Metric 25 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 0.57 oz, Overall Height - Metric 150 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Centrifugation, Liquid Handling, Autoclavable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.