ThbNt, Rnd, 18-8, SS, 1/4"-20, 1/2in, 5PK
- Mfr # 4090
- Zoro # G1182885
product price:Â
$
24.19
/pk of 5, $4.84/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
1/4"-20
Nut Style
Round Knurled Thumb Nut
Basic Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4090
- Zoro #
- G1182885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- 1/4"-20
- Nut Height
- 1/2 in
- Head Dia.
- 3/4 in
- Head Height
- 0.25 in
- Base Height
- 1/4 in
- Base Dia.
- 1/2 in
- Thread Size
- 1/4"-20
- Thread Length
- 1/4 in
- Overall Height
- 1/2 in
- Head Diameter
- 3/4 in
- Base Diameter
- 1/2 in
- For Screw Size
- 1/4 in
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Overall Height 1/2 in, Head Height 0.25 in, Head Diameter 3/4 in, Base Height 1/4 in, Base Diameter 1/2 in, Thread Length 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width Not Applicable, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.