Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Printer Labls, 4x2in, PK4, 35YP11

  • Mfr # 35YP11

  • Zoro # G9407535


product price: $204.99
/pk 4, $51.25/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width
4"
Height
2"
Color
White
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP11
Zoro #
G9407535
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
2"
Length
2"
Label Height
2 in
Core Dia.
3 in
Label Width
4 in
Core Diameter
3 in

Details

Material
Polypropylene
Color
White
Legend
No Legend
Background Color
White
Adhesive
All Temperature
Metal Detectable
No
Application
Shipping Label
Tape Format
Die Cut - Tag
Item
Printer Label
Printer Series Compatibility
Zebra or Intermec Desktop Printers
For Use With
Zebra or Intermec Desktop Printers
Temp. Range
-40 Degrees to 166 Degrees F
Labels per Roll
3,000
Label Type
Perforated
Printer Compatibility
Industrial Label Printer
Rolls per Case
4
For Print Method
Thermal Transfer
Label Color
White

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.