Thermal Transfer Printer Labls, 4x2in, PK4, 35YP24
Mfr # 35YP24
Zoro # G9407666
product price: $428.99
/pk 4, $107.25/ea
Free Shipping & Returns
Key Features
Material
Glossy Polyester
Width
4"
Height
2"
Color
White
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35YP24
Zoro #
G9407666
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Height
2"
Length
2"
Core Dia.
3 in
Label Width
4 in
Label Height
2 in
Core Diameter
3 in
Details
Material
Glossy Polyester
Color
White
Legend
Blank
Background Color
White
Item
Printer Label
Tape Format
Die Cut - Tag
Metal Detectable
No
Application
Shipping Label
Labels per Roll
3,000
Adhesive
All Temperature
Printer Series Compatibility
Zebra or Intermec Desktop Printers
Temp. Range
-40 Degrees to 179 Degrees F
For Use With
Zebra or Intermec Desktop Printers
For Print Method
Thermal Transfer
Rolls per Case
4
Label Color
White
Printer Compatibility
Industrial Label Printer
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.