Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14

  • Mfr # 35YP14

  • Zoro # G9407562


product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width
4"
Height
6"
Color
White
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP14
Zoro #
G9407562
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
6"
Length
6"
Label Height
6 in
Label Width
4 in
Core Dia.
3 in
Core Diameter
3 in

Details

Material
Polypropylene
Color
White
Legend
No Legend
Background Color
White
Metal Detectable
No
Temp. Range
-40 Degrees to 169 Degrees F
Printer Series Compatibility
Zebra or Intermec Desktop Printers
Adhesive
All Temperature
Application
Shipping Label
For Use With
Zebra or Intermec Desktop Printers
Labels per Roll
1,000
Item
Printer Label
Tape Format
Die Cut - Tag
Label Color
White
Printer Compatibility
Industrial Label Printer
For Print Method
Thermal Transfer
Rolls per Case
4
Label Material
Polypropylene

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Label Material Polypropylene, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.