Thermal Transfer Printer Labls, 4x6in, PK4, 35YP18
Mfr # 35YP18
Zoro # G9407605
product price: $247.99
/pk 4, $62.00/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
4"
Height
6"
Color
Orange
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35YP18
Zoro #
G9407605
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Height
6"
Length
6"
Label Height
6 in
Label Width
4 in
Core Dia.
3 in
Core Diameter
3 in
Details
Material
Polypropylene
Color
Orange
Legend
No Legend
Background Color
Orange
For Use With
Zebra or Intermec Desktop Printers
Item
Printer Label
Printer Series Compatibility
Zebra or Intermec Desktop Printers
Metal Detectable
No
Temp. Range
-40 Degrees to 173 Degrees F
Adhesive
All Temperature
Application
Shipping Label
Tape Format
Die Cut - Tag
Labels per Roll
1,000
Printer Compatibility
Industrial Label Printer
For Print Method
Thermal Transfer
Rolls per Case
4
Label Color
Orange
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Orange, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.