Thermal Transfer Printer Labls, 4x6in, PK4, 35YP21
Mfr # 35YP21
Zoro # G9407632
product price: $240.99
/pk 4, $60.25/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
4"
Height
6"
Color
Green
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35YP21
Zoro #
G9407632
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Height
6"
Length
6"
Core Dia.
3 in
Label Width
4 in
Label Height
6 in
Core Diameter
3 in
Details
Material
Polypropylene
Color
Green
Legend
No Legend
Background Color
Green
Item
Printer Label
Tape Format
Die Cut - Tag
Adhesive
All Temperature
Metal Detectable
No
Application
Shipping Label
Labels per Roll
1,000
Printer Series Compatibility
Zebra or Intermec Desktop Printers
For Use With
Zebra or Intermec Desktop Printers
Temp. Range
-40 Degrees to 176 Degrees F
Rolls per Case
4
Printer Compatibility
Industrial Label Printer
Label Color
Green
For Print Method
Thermal Transfer
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Green, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.