Zoro Homepage

Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25

  • Mfr # 35YP25

  • Zoro # G9407675


product price: $395.99
/pk 4, $99.00/ea
Free Shipping & Returns

Key Features

Material
Glossy Polyester
Width
4"
Height
6"
Color
White
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP25
Zoro #
G9407675
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
6"
Length
6"
Label Height
6 in
Core Dia.
3 in
Label Width
4 in
Core Diameter
3 in

Details

Material
Glossy Polyester
Color
White
Legend
No Legend
Background Color
White
Application
Shipping Label
Printer Series Compatibility
Zebra or Intermec Desktop Printers
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 180 Degrees F
Item
Printer Label
Labels per Roll
1,000
Adhesive
All Temperature
Metal Detectable
No
For Use With
Zebra or Intermec Desktop Printers
Printer Compatibility
Industrial Label Printer
Label Color
White
Rolls per Case
4
For Print Method
Thermal Transfer

Description

Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.