THERMAL TRANSFER RIBBON, Resin, Black
Mfr # RD4331181R-Tr
Zoro # G716497863
product price: $28.79
/eaSold in multiples of 24 for $690.96
Key Features
Color
Black
Ribbon Length
1,181 ft
Core Diameter
1 in
Ribbon Width
4.33 in
Compatible Printer Brand
Datamax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD4331181R-Tr
Zoro #
G716497863
UPC #
-
Country of Origin
China
Dimensions
Ribbon Length
1,181 ft
Core Diameter
1 in
Ribbon Width
4.33 in
Details
Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Brand
Datamax
Ribbon Material
Resin
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin, Compatible Printer Brand Datamax, Ribbon Width 4.33 in, Ribbon Length 1,181 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.