THERMAL TRANSFER RIBBON, Resin, Black
Mfr # RZ2001476R-Tr
Zoro # G316497928
product price: $17.39
/eaSold in multiples of 36 for $626.04
Key Features
Color
Black
Ribbon Length
1,476 ft
Core Diameter
1 in
Ribbon Width
2 in
Ribbon Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ2001476R-Tr
Zoro #
G316497928
UPC #
-
Country of Origin
China
Dimensions
Ribbon Length
1,476 ft
Core Diameter
1 in
Ribbon Width
2 in
Details
Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin
Compatible Printer Brand
Zebra
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 2 in, Ribbon Length 1,476 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.