THERMAL TRANSFER RIBBON, Resin, Black
Mfr # RZ3501476R-Tr
Zoro # G016497907
product price: $30.29
/eaSold in multiples of 24 for $726.96
Key Features
Color
Black
Ribbon Width
3.5 in
Compatible Printer Brand
Zebra
Ribbon Length
1,476 ft
Ribbon Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ3501476R-Tr
Zoro #
G016497907
UPC #
-
Country of Origin
China
Dimensions
Ribbon Width
3.5 in
Ribbon Length
1,476 ft
Core Diameter
1 in
Details
Item
THERMAL TRANSFER RIBBON
Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Resin
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 3.5 in, Ribbon Length 1,476 ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.