Zoro Homepage

THERMAL TRANSFER RIBBON, Resin, Black

  • Mfr # RZ4001476R-Tr

  • Zoro # G516497933


product price: $33.39
/ea
Sold in multiples of 24 for $801.36

Key Features

Color
Black
Compatible Printer Brand
Zebra
Ribbon Material
Resin
Ribbon Width
4 in
Ribbon Length
1,476 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ4001476R-Tr
Zoro #
G516497933
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
4 in
Ribbon Length
1,476 ft
Core Diameter
1 in

Details

Color
Black
Item
THERMAL TRANSFER RIBBON
Compatible Printer Brand
Zebra
Ribbon Material
Resin

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 4 in, Ribbon Length 1,476 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.