Zoro Homepage

THERMAL TRANSFER RIBBON, Resin/Wax, Blue

  • Mfr # RD4331181WR-Tr-Blue

  • Zoro # G616498175


product price: $28.19
/ea
Sold in multiples of 24 for $676.56

Key Features

Color
Blue
Ribbon Width
4.33 in
Compatible Printer Brand
Datamax
Core Diameter
1 in
Ribbon Length
1,181 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4331181WR-Tr-Blue
Zoro #
G616498175
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
4.33 in
Core Diameter
1 in
Ribbon Length
1,181 ft

Details

Item
THERMAL TRANSFER RIBBON
Color
Blue
Compatible Printer Brand
Datamax
Ribbon Material
Resin/Wax

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Datamax, Ribbon Width 4.33 in, Ribbon Length 1,181 ft, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.