Zoro Homepage

THERMAL TRANSFER RIBBON, Resin/Wax, Blue

  • Mfr # RS4331345WR-Tr-Blue

  • Zoro # G316498222


product price: $32.15
/ea
Sold in multiples of 24 for $771.60

Key Features

Color
Blue
Ribbon Material
Resin/Wax
Core Diameter
1 in
Compatible Printer Brand
SATO
Ribbon Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4331345WR-Tr-Blue
Zoro #
G316498222
UPC #
-
Country of Origin
China

Dimensions

Core Diameter
1 in
Ribbon Width
4.33 in
Ribbon Length
1,345 ft

Details

Color
Blue
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin/Wax
Compatible Printer Brand
SATO

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand SATO, Ribbon Width 4.33 in, Ribbon Length 1,345 ft, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.