THERMAL TRANSFER RIBBON, Resin/Wax, Blue
Mfr # RZ2361476WR-Tr-Blue
Zoro # G116498163
product price: $20.19
/eaSold in multiples of 36 for $726.84
Key Features
Color
Blue
Core Diameter
1 in
Compatible Printer Brand
Zebra
Ribbon Length
1,476 ft
Ribbon Material
Resin/Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ2361476WR-Tr-Blue
Zoro #
G116498163
UPC #
-
Country of Origin
China
Dimensions
Core Diameter
1 in
Ribbon Length
1,476 ft
Ribbon Width
2.36 in
Details
Color
Blue
Item
THERMAL TRANSFER RIBBON
Compatible Printer Brand
Zebra
Ribbon Material
Resin/Wax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 2.36 in, Ribbon Length 1,476 ft, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.