Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMAL TRANSFER RIBBON, Resin/Wax, Blue

  • Mfr # RZ4021476WR-Tr-Blue

  • Zoro # G016498171


product price: $34.29
/ea
Sold in multiples of 24 for $822.96

Key Features

Color
Blue
Ribbon Material
Resin/Wax
Ribbon Width
4.02 in
Compatible Printer Brand
Zebra
Ribbon Length
1,476 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZ4021476WR-Tr-Blue
Zoro #
G016498171
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
4.02 in
Ribbon Length
1,476 ft
Core Diameter
1 in

Details

Color
Blue
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 4.02 in, Ribbon Length 1,476 ft, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.