THERMAL TRANSFER RIBBON, Resin/Wax, Red
Mfr # RS4021345WR-Tr-RED
Zoro # G116498149
product price: $31.29
/eaSold in multiples of 24 for $750.96
Key Features
Color
Red
Compatible Printer Brand
SATO
Core Diameter
1 in
Ribbon Length
1,345 ft
Ribbon Material
Resin/Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS4021345WR-Tr-RED
Zoro #
G116498149
UPC #
-
Country of Origin
China
Dimensions
Core Diameter
1 in
Ribbon Length
1,345 ft
Ribbon Width
4.02 in
Details
Item
THERMAL TRANSFER RIBBON
Color
Red
Compatible Printer Brand
SATO
Ribbon Material
Resin/Wax
Description
THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand SATO, Ribbon Width 4.02 in, Ribbon Length 1,345 ft, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.