Zoro Homepage

THERMAL TRANSFER RIBBON, Resin/Wax, Red

  • Mfr # RZ402984WR-Tr-RED

  • Zoro # G716498181


product price: $22.89
/ea
Sold in multiples of 24 for $549.36

Key Features

Color
Red
Ribbon Material
Resin/Wax
Ribbon Width
4.02 in
Compatible Printer Brand
Zebra
Ribbon Length
984 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ402984WR-Tr-RED
Zoro #
G716498181
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
4.02 in
Ribbon Length
984 ft
Core Diameter
1 in

Details

Item
THERMAL TRANSFER RIBBON
Color
Red
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra

Description

THERMAL TRANSFER RIBBON, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 4.02 in, Ribbon Length 984 ft, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.