Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMAL TRANSFER RIBBON, Wax, Black

  • Mfr # RD4331181W-Tr

  • Zoro # G016498065


product price: $7.29
/ea
Sold in multiples of 24 for $174.96

Key Features

Color
Black
Ribbon Length
1,181 ft
Ribbon Width
4.33 in
Ribbon Material
Wax
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4331181W-Tr
Zoro #
G016498065
UPC #
-
Country of Origin
China

Dimensions

Ribbon Length
1,181 ft
Ribbon Width
4.33 in
Core Diameter
1 in

Details

Item
THERMAL TRANSFER RIBBON
Color
Black
Ribbon Material
Wax
Compatible Printer Brand
Datamax

Description

THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand Datamax, Ribbon Width 4.33 in, Ribbon Length 1,181 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.