Zoro Homepage

THERMAL TRANSFER RIBBON, Wax, Black

  • Mfr # RS3151345W-Tr

  • Zoro # G516498039


product price: $6.39
/ea
Sold in multiples of 24 for $153.36

Key Features

Color
Black
Ribbon Length
1,345 ft
Core Diameter
1 in
Ribbon Material
Wax
Ribbon Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3151345W-Tr
Zoro #
G516498039
UPC #
-
Country of Origin
China

Dimensions

Ribbon Length
1,345 ft
Core Diameter
1 in
Ribbon Width
3.15 in

Details

Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Wax
Compatible Printer Brand
SATO

Description

THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand SATO, Ribbon Width 3.15 in, Ribbon Length 1,345 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.