Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMAL TRANSFER RIBBON, Wax, Black

  • Mfr # RS3501345W-Tr

  • Zoro # G116498040


product price: $8.69
/ea
Sold in multiples of 24 for $208.56

Key Features

Color
Black
Ribbon Width
3.5 in
Ribbon Material
Wax
Ribbon Length
1,345 ft
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3501345W-Tr
Zoro #
G116498040
UPC #
-
Country of Origin
China

Dimensions

Ribbon Width
3.5 in
Ribbon Length
1,345 ft
Core Diameter
1 in

Details

Color
Black
Item
THERMAL TRANSFER RIBBON
Ribbon Material
Wax
Compatible Printer Brand
SATO

Description

THERMAL TRANSFER RIBBON, Ribbon Material Wax, Compatible Printer Brand SATO, Ribbon Width 3.5 in, Ribbon Length 1,345 ft, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.